
4-Shelf Wire Computer LAN Workstation, 72inW x 30inD x 74inH, Chrome
Mfr # 651330
Zoro # G611863589
product price: $559.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Width
72 in
Depth
30 in
Height
74 in
Material
Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651330
Zoro #
G611863589
UPC #
710552508519
Country of Origin
Multiple
Dimensions
Width
72 in
Depth
30 in
Height
74 in
Details
Material
Steel
Color
Silver
Assembly Required
Yes
Description
Nexel™ LAN Station supports and consolidates all your Local Area Network LAN equipment. This extra strong Workstation features a 30in extra deep gray laminated work surface to accommodate all your networked computer space needs. Comes complete with four posts and three 18inD wire shelves. 74in high overall. Attractive chrome-plated finish. Easy assembly. Please Note: Optional accessories including wire slide-out keyboard drawer, shelf ledges, shelf dividers and document holder are sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.