4 Tier Wire Shelving Add-On Unit, Stainless Steel, 24W x 14D x 54H
- Mfr # A14245S
- Zoro # G108593609
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Depth
14 in
Height
54 in
Material
304 Stainless Steel
Color
Stainless Steel
Finish
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A14245S
- Zoro #
- G108593609
- UPC #
- 707022428668
- Country of Origin
- Taiwan, Province of China
- Item
- Add-On Unit
- Material
- 304 Stainless Steel
- Color
- Stainless Steel
- Finish
- Stainless Steel
Dimensions
- Width
- 24 in
- Depth
- 14 in
- Height
- 54 in
Description
Add-On unit includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Unit allows unit expansion to make the most of storage space. Solid Stainless Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display storage of small equipment and instruments. Raised lip surrounding the edge of each shelf to prevent spills from overflowing. Open styling to allow shelves to be reached from all sides. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.