4 Tier Wire Shelving Add-On Unit, Stainless Steel, 48W x 14D x 54H

  • Mfr # A14485S

  • Zoro # G608593222


product price:  $459.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Add-On Unit
Depth
14 in
Height
54 in
Material
304 Stainless Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A14485S
Zoro #
G608593222
UPC #
707022428118
Country of Origin
Taiwan, Province of China

Dimensions

Width
48 in
Depth
14 in
Height
54 in

Details

Item
Add-On Unit
Shelving Type
Add-On Unit
Material
304 Stainless Steel
Number of Shelves
4
Color
Stainless Steel
Finish
Stainless
Shelf Style
Flat Wire
Shelf Capacity
800 lb
Standards
NSF Certified

Description

Add-On unit includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Unit allows unit expansion to make the most of storage space. Solid Stainless Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display storage of small equipment and instruments. Raised lip surrounding the edge of each shelf to prevent spills from overflowing. Open styling to allow shelves to be reached from all sides. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.