
4 Tier Wire Shelving Add-On Unit, Stainless Steel, 48W x 30D x 54H
Mfr # A30485S
Zoro # G608592454
product price:Â $718.99
/ea
Free Shipping & Returns
Key Features
Depth
30 in
Height
54 in
Material
304 Stainless Steel
Color
Stainless Steel
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A30485S
Zoro #
G608592454
UPC #
707022426152
Country of Origin
Taiwan, Province of China
Dimensions
Width
48 in
Depth
30 in
Height
54 in
Details
Item
Add-On Unit
Material
304 Stainless Steel
Color
Stainless Steel
Finish
Stainless Steel
Description
Add-On unit includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Unit allows unit expansion to make the most of storage space. Solid Stainless Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display storage of small equipment and instruments. Raised lip surrounding the edge of each shelf to prevent spills from overflowing. Open styling to allow shelves to be reached from all sides. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.