
4 Tier Wire Shelving Starter, 48W x 12D x 86H, Green Epoxy Finish
Mfr # 12488G
Zoro # G908594615
product price: $229.99
/eaKey Features
Depth
12 in
Height
86 in
Material
Steel
Color
Green
Finish
Poly-Green®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12488G
Zoro #
G908594615
UPC #
707022395489
Country of Origin
China
Dimensions
Width
48 in
Depth
12 in
Height
86 in
Details
Item
Starter Unit
Material
Steel
Color
Green
Finish
Poly-Green®
Description
Poly-Green Starter Units are designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 posts, 4 shelves and snap on sleeves. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.