Shop NEXEL
See all product information
Create Account
4 Tier Wire Shelving Starter Unit, Stainless Steel, 30W x 14D x 63H
- Mfr # 14306S
- Zoro # G308594079
product price:Â
$
423.99
/ea
Free Shipping & Returns
Key Features
Width
30 in
Depth
14 in
Height
63 in
Material
304 Stainless Steel
Color
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14306S
- Zoro #
- G308594079
- UPC #
- 707022429948
- Country of Origin
- China
- Item
- Starter Unit
- Material
- 304 Stainless Steel
- Color
- Stainless Steel
- Finish
- Stainless Steel
Description
Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts. The Stainless Steel unit features a smooth, attractive, electro polished finish are designed to handle extreme wet, hot or cold environments. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.