
5 Gallon Water Bottle Storage Rack, 4 Bottle Capacity
Mfr # 797083
Zoro # G011937026
original price: $196.99
14% off
new price: $168.99
/ea
Free Shipping & Returns
Key Features
Overall Height
54 in
Overall Width
24 in
Overall Depth
18 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
797083
Zoro #
G011937026
UPC #
707022031578
Country of Origin
China
Dimensions
Overall Height
54 in
Overall Width
24 in
Overall Depth
18 in
Details
Material
Steel
Description
5 Gallon Water Bottle Storage Rack, 4 Bottle Capacity - 797083. 5 Gallon Water Bottle Storage Racks organizes your bottles and stores them off the floor. Easy access and circulation of new and used bottles. Available in 4, 6, 8, 12 and 16 bottle rack capacities. Features: .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.