
5 Shelf, Chrome Mini Security Wire Shelving Unit, 36inW x 18inD x 21inH
Mfr # B2331799
Zoro # G611836699
product price: $307.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Depth
18 in
Height
21 in
Material
Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2331799
Zoro #
G611836699
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
36 in
Depth
18 in
Height
21 in
Details
Item
Security Unit
Material
Steel
Color
Silver
Finish
Chrome Plated
Description
Nexel Chrome Mini Security Module - 36inW x 18inD x 21inH. Module consists of one back panel, two side panels, and a padlockable flip-up door. Module must be mounted between two wire shelves of the matching size. Module can be ordered as a separate component and be retrofitted to existing Nexel units. All units are 21in high and offer 18in high interior capacity. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.