
5 Shelf, Chrome Slant Wire Shelving Unit, Starter, 36inW x 24inD x 74inH
Mfr # 504134
Zoro # G911836627
product price:Â $370.99
/ea
Free Shipping & Returns
Key Features
Depth
24 in
Height
74 in
Material
Steel
Color
Silver
Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
504134
Zoro #
G911836627
UPC #
-
Country of Origin
China
Dimensions
Width
36 in
Depth
24 in
Height
74 in
Details
Item
Starter Unit
Material
Steel
Color
Silver
Finish
Chrome Plated
Description
This slant shelf storage unit allows maximum visibility and easy access. Rear loading design assures stock rotation. Chrome finish is attractive enough for merchandise display, yet durable enough for warehouse inventory picking. Individual shelves adjust at 1in increments and have a 400 lb. capacity. Shelves feature 5-1/2inH retaining lip front to keep contents in place. Total unit capacity 2000 lbs. Includes 5 slanted shelves and 4 63in Posts. Easy assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.