5 Shelf, Chrome Slant Wire Shelving Unit, Starter, 48inW x 18inD x 54inH
- Mfr # 504125
- Zoro # G811836772
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Depth
18 in
Height
54 in
Material
Steel
Color
Silver
Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 504125
- Zoro #
- G811836772
- UPC #
- -
- Country of Origin
- China
- Item
- Starter Unit
- Material
- Steel
- Color
- Silver
- Finish
- Chrome Plated
Dimensions
- Width
- 48 in
- Depth
- 18 in
- Height
- 54 in
Description
This slant shelf storage unit allows maximum visibility and easy access. Rear loading design assures stock rotation. Chrome finish is attractive enough for merchandise display, yet durable enough for warehouse inventory picking. Individual shelves adjust at 1in increments and have a 400 lb. capacity. Shelves feature 4-1/4inH retaining lip front to keep contents in place. Total unit capacity 2000 lbs. Includes 5 slanted shelves and 4 63in Posts. Easy assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.