Shop NEXEL
See all product information
Create Account
5 Shelf Truck, Poly-Green, 48inW x 24inD x 80inH, Polyurethane Swivel Casters, 2 Brakes
- Mfr # B3157701
- Zoro # G511865249
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
Overall Height
80 in
Overall Width
48 in
Material
Steel
Color
Green
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B3157701
- Zoro #
- G511865249
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 80 in
- Overall Width
- 48 in
- Depth
- 24 in
Details
- Material
- Steel
- Color
- Green
- Assembled/Unassembled
- Unassembled
- Finish
- Poly-Green
Description
Open design to maximize air and light circulation and minimize dust accumulation . NSF approved for wet or dry use. Shelves easily adjust without tools at 1in increments. The Nexel 5 Shelf Poly-Green Mobile Shelving Unit, is a simple mobile and adaptable solution for handling storage in extreme dry, wet, cooler, or freezer environments. Poly-Green features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. This shelf truck includes 4 posts, 5 wire shelves, 4 swivel casters, w ith brakes, and plastic snap-on sleeves to secure shelves to posts. NEXGard an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. 15-Year Limited Warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.