Zoro Homepage

5 Tier Black Epoxy Wire Shelving Starter Unit, 54W x 21D x 86H

  • Mfr # 21548B5

  • Zoro # G608592126


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter Unit
Depth
21 in
Height
86 in
Material
Steel
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21548B5
Zoro #
G608592126
UPC #
707022420440
Country of Origin
China

Dimensions

Width
54 in
Depth
21 in
Height
86 in

Details

Item
Starter Unit
Shelving Type
Starter Unit
Material
Steel
Number of Shelves
5
Color
Black
Finish
Black Epoxy
Shelf Style
Flat Wire
Shelf Capacity
600 lb
Standards
NSF Certified

Description

. Black Epoxy Starter Units feature an attractive, rugged and affordable finish ideal for offices, retail stores, warehouses and more. This epoxy wire shelving is NSF approved for wet or dry use. Starter Unit includes 4 posts with leveling feet, 5 wire shelves and plastic snap on sleeves to secure shelves to posts. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 Posts, 5 Shelves and snap on sleeves. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.