Zoro Homepage

5 Tier Chrome Wire Shelving Starter Unit, 30W x 21D x 63H

  • Mfr # 21306C5

  • Zoro # G608592898


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Width
30 in
Depth
21 in
Height
63 in
Material
Steel
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21306C5
Zoro #
G608592898
UPC #
707022413480
Country of Origin
China

Dimensions

Width
30 in
Depth
21 in
Height
63 in

Details

Item
Starter Unit
Material
Steel
Color
Chrome
Finish
Chrome

Description

. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. 5 Tier Starter Units include 5 shelves, 4 posts, shelf clips and 4 adjustable leveling feet with non-marring floor glides which allow compensation for uneven floors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.