Zoro Homepage

5 Tier Silver Epoxy Wire Shelving Add-On Unit, 72W x 18D x 74H

  • Mfr # A18727EP5

  • Zoro # G608592676


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Depth
18 in
Height
74 in
Material
Steel
Color
Silver
Finish
Nexelate®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A18727EP5
Zoro #
G608592676
UPC #
707022417433
Country of Origin
Taiwan, Province of China

Dimensions

Width
72 in
Depth
18 in
Height
74 in

Details

Item
Add-On Unit
Material
Steel
Color
Silver
Finish
Nexelate®

Description

. Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, snap-on sleeves and S-hooks to join units. Nexelate, is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 5 shelves, 2 posts, snap-on sleeves and S-hooks to join units. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.