Zoro Homepage

5 Tier Solid Galvanized Steel Shelving Add-On Unit, 48W x 18D x 86H

  • Mfr # A18488SZ5

  • Zoro # G508596606


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
48 in
Overall Height
86 in
Assembled/Unassembled
Unassembled
Shelving Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A18488SZ5
Zoro #
G508596606
UPC #
707022415408
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
48 in
Overall Height
86 in

Details

Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Galvanized Steel
Shelf Capacity
400 lb
Finish
Galvanized
Number of Shelves
5
Standards
NSF Certified
Shelving Type
Add-On Unit
Shelf Type
Flat Solid

Description

. Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, snap-on sleeves and joiner clamps to join units. Solid Galvanized steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display storage of small equipment and instruments. 18 Gauge. Raised lip surrounding the edge of each shelf to prevent spills from overflowing. Open styling to allow shelves to be reached from all sides. Includes 5 shelves, 2 posts, snap-on sleeves and joiner clamps to join units. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.