Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Tier Solid Galvanized Steel Shelving Starter Unit, 60W x 18D x 86H

  • Mfr # 18608SZ5

  • Zoro # G208596449


product price: $625.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
60 in
Overall Height
86 in
Assembled/Unassembled
Unassembled
Shelving Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18608SZ5
Zoro #
G208596449
UPC #
707022415934
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
60 in
Overall Depth
18
Overall Height
86 in

Details

Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Galvanized Steel
Finish
Galvanized
Number of Shelves
5
Shelving Frame Material
Galvanized Steel
Shelving Type
Starter Unit
Standards
NSF Certified
Shelf Type
Flat Solid

Description

. Solid Galvanized Starter Units allow for display and storage of small equipment and instruments. Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Starter Unit includes 4 posts with leveling feet, 5 solid galvanized shelves and plastic snap on sleeves to secure shelves to posts. 18 Gauge. Raised lip surrounding the edge of each shelf to prevent spills from overflowing. Open styling to allow shelves to be reached from all sides. Includes 4 posts, 5 shelves and snap on sleeves. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.