5 Tier Stainless Steel Wire Shelving Add-On Unit, 48W x 24D x 86H

  • Mfr # A24488S5

  • Zoro # G608592300


product price:  $878.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Add-On Unit
Depth
24 in
Height
86 in
Material
304 Stainless Steel
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A24488S5
Zoro #
G608592300
UPC #
707022416474
Country of Origin
Taiwan, Province of China

Dimensions

Width
48 in
Depth
24 in
Height
86 in

Details

Item
Add-On Unit
Shelving Type
Add-On Unit
Material
304 Stainless Steel
Number of Shelves
5
Color
Stainless Steel
Finish
Stainless
Shelf Capacity
800 lb
Standards
NSF Certified
Shelf Style
Flat Wire

Description

. Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, snap-on sleeves and S-hooks to join units. Stainless Steel features a smooth, attractive, electro polished finish is designed to handle extreme wet, hot or cold environments. This stainless steel wire shelving is NSF approved for wet or dry use. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 5 shelves, 2 posts, snap-on sleeves and S-hooks to join units. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.