Shop NEXEL
See all product information
Create Account
5 Tier Stainless Steel Wire Shelving Add-On Unit, 72W x 18D x 86H
- Mfr # A18728S5
- Zoro # G508592103
product price:Â
$
964.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
Add-On Unit
Depth
18 in
Height
86 in
Material
304 Stainless Steel
Number of Shelves
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A18728S5
- Zoro #
- G508592103
- UPC #
- 707022415279
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 72 in
- Depth
- 18 in
- Height
- 86 in
Details
- Item
- Add-On Unit
- Shelving Type
- Add-On Unit
- Material
- 304 Stainless Steel
- Number of Shelves
- 5
- Color
- Stainless Steel
- Finish
- Stainless
- Standards
- NSF Certified
- Shelf Style
- Flat Wire
- Shelf Capacity
- 600 lb
Description
. Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, snap-on sleeves and S-hooks to join units. Stainless Steel features a smooth, attractive, electro polished finish is designed to handle extreme wet, hot or cold environments. This stainless steel wire shelving is NSF approved for wet or dry use. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 5 shelves, 2 posts, snap-on sleeves and S-hooks to join units. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.