Zoro Homepage

5 Tier Wire Shelving Add-On Unit, 36W x 24D x 74H

  • Mfr # A24367N5

  • Zoro # G608592355


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Depth
24 in
Height
74 in
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A24367N5
Zoro #
G608592355
UPC #
707022410977
Country of Origin
Taiwan, Province of China

Dimensions

Width
36 in
Depth
24 in
Height
74 in

Details

Item
Add-On Unit
Material
Steel
Color
Blue
Finish
Nexelon®

Description

. Add-On Shelving Units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, Snap-On sleeves and S-hooks to join units. Nexelon is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.