5 Tier Wire Shelving Add-On Unit, 72W x 24D x 63H, Green Epoxy Finish

  • Mfr # A24726G5

  • Zoro # G608591938


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Add-On Unit
Depth
24 in
Height
63 in
Material
Steel
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A24726G5
Zoro #
G608591938
UPC #
707022415927
Country of Origin
China

Dimensions

Width
72 in
Depth
24 in
Height
63 in

Details

Item
Add-On Unit
Shelving Type
Add-On Unit
Material
Steel
Number of Shelves
5
Color
Green
Finish
Poly-Green
Shelf Style
Flat Wire
Shelf Capacity
600 lb
Standards
NSF Certified

Description

. Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, snap-on sleeves and S-hooks to join units. Poly-Green is designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 5 shelves, 2 posts, snap-on sleeves and S-hooks to join units. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.