Shop NEXEL
See all product information
Create Account
5 Tier Wire Shelving Starter Unit, 36W x 18D x 86H, Green Epoxy Finish
- Mfr # 18368G5
- Zoro # G008591903
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Depth
18 in
Height
86 in
Material
Steel
Color
Green
Finish
Poly-Green®
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18368G5
- Zoro #
- G008591903
- UPC #
- 707022415484
- Country of Origin
- China
- Item
- Starter Unit
- Material
- Steel
- Color
- Green
- Finish
- Poly-Green®
Dimensions
- Width
- 36 in
- Depth
- 18 in
- Height
- 86 in
Description
. Poly-Green Starter Units are designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. Starter Unit includes 4 posts with leveling feet, 5 wire shelves and plastic snap on sleeves to secure shelves to posts. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 posts, 5 shelves and snap on sleeves. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.