Zoro Homepage

5 Tier Wire Shelving Starter Unit, 48W x 18D x 63H

  • Mfr # 18486N5

  • Zoro # G608593314


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Depth
18 in
Height
63 in
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18486N5
Zoro #
G608593314
UPC #
707022413619
Country of Origin
China

Dimensions

Width
48 in
Depth
18 in
Height
63 in

Details

Item
Starter Unit
Material
Steel
Color
Blue
Finish
Nexelon®

Description

. Nexelon is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Starter Units include 5 shelves, 4 posts, shelf clips and 4 adjustable leveling feet with non-marring floor glides which allow compensation for uneven floors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.