Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

54H Chrome Post, 4PK

  • Mfr # 320784

  • Zoro # G908658324


product price: $46.35
/pk 4, $11.59/ea

Key Features

Color
Silver
Finish
Chrome
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320784
Zoro #
G908658324
UPC #
707022400091
Country of Origin
China

Dimensions

Overall Height
54 in

Details

Color
Silver
Finish
Chrome
Material
Steel

Description

. Build or add on to your shelving with additional posts that make for limitless configurations. Numbered marks make shelf leveling easy and fast at 1 increments. Includes floor levelers and plastic top caps. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well. NSF approved. Set of 4.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.