Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60W x 18D Chrome Wire Shelf

  • Mfr # 188554

  • Zoro # G208825815


product price: $53.19
/ea

Key Features

Color
Silver
Finish
Chrome
Material
Steel
Opening Depth
18
Opening Width
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
188554
Zoro #
G208825815
UPC #
707022000161
Country of Origin
China

Dimensions

Opening Depth
18
Opening Width
60

Details

Color
Silver
Finish
Chrome
Material
Steel
Item
Wire Shelf

Description

Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.