Zoro Homepage

60W x 24D Nexelon Three-Sided Steel Frame

  • Mfr # DF2460N

  • Zoro # G508658274


product price: $74.69
/ea

Key Features

Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DF2460N
Zoro #
G508658274
UPC #
707022003124
Country of Origin
China

Dimensions

Overall Depth
24
Overall Width
60 in

Details

Material
Steel
Color
Blue

Description

. Constructed of 1 square steel tubing, this three-sided frame provides extra strength and stability for shelving units. Nexelon is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NSF approved for wet or dry use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.