Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

63 High Post Kit - Single

  • Mfr # 797327

  • Zoro # G808657830


product price: $49.09
/ea

Key Features

Material
Steel
Decking Material
Steel
Color
Silver
Post Height
63 in
Wire Shelving Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
797327
Zoro #
G808657830
UPC #
707022127554
Country of Origin
China

Dimensions

Overall Height
63 in
Post Height
63 in

Details

Material
Steel
Decking Material
Steel
Color
Silver
Item
Single Post Kit
Wire Shelving Finish
Chrome
Assembled/Unassembled
Unassembled
Type
Single Post Kit
Application
Dry Locations
Finish - Shelving and Racks
Chrome
Assembly
Yes

Description

Single Post Kit consist of 1 posts and 2 wall-mounting brackets. Posts allow shelves to be easily adjusted at 1 increments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.