Zoro Homepage

86H Stainless Steel Post, 4PK

  • Mfr # 711265

  • Zoro # G708658265


product price: $302.99
/pk 4, $75.75/ea
Free Shipping & Returns

Key Features

Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711265
Zoro #
G708658265
UPC #
707022399982
Country of Origin
China

Dimensions

Overall Height
86 in

Details

Color
Silver
Material
Steel

Description

. Build or add on to your shelving with additional posts that make for limitless configurations. Numbered marks make shelf leveling easy and fast at 1 increments. Includes floor levelers and plastic top caps. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use. Set of 4.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.