Adjustable Chrome Wire Shelf Cart w/3 Shelves, 800 Ib. Capacity, 36inL x 24inW x 40inH

  • Mfr # 188691

  • Zoro # G911827106


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Outside Length
36 in
Material
Steel
Color
Silver
Load Capacity
797 lb
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
188691
Zoro #
G911827106
UPC #
707022006668
Country of Origin
China

Dimensions

Outside Length
36 in

Details

Material
Steel
Color
Silver
Load Capacity
797 lb
Item
Adjustable Shelf Cart
Assembled
No
Number of Shelves
3
Finish
Chrome Plated

Description

Assembles quickly without tools. Shelves adjust on 1in increments. Numbered posts allow quick positioning at desired height. Convenient 4-way access. 5in polyurethane wheel swivel casters with donut bumpers. Open wire chrome plated shelves minimize dust accumulation, maximize visibility and air circulation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.