ate, Safety Push Handle, 18inD
- Mfr # AE18EP
- Zoro # G611938119
product price:Â
$
14.25
/ea
Key Features
Material
Steel
Finish
Nexelate
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AE18EP
- Zoro #
- G611938119
- UPC #
- 707022323963
- Country of Origin
- China
Dimensions
- Overall Depth
- 18 in
Details
- Item
- Push Handle
- Material
- Steel
- Finish
- Nexelate
- Color
- Silver
Description
Safety Push Handles make maneuvering simple. Safety push handle keeps hands within cart width preventing bumps with walls and objects. Nexelate features an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use. Includes 1 handle and shelf clips.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.