Shop NEXEL
See all product information
Create Account
ate Silver Epoxy Wire Dunnage Rack, 36W x 14D x 14H
- Mfr # P1436EP
- Zoro # G708595966
product price:Â
$
53.99
/ea
Key Features
Material
Wire
Width
36 in
Depth
14 in
Height
14 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1436EP
- Zoro #
- G708595966
- UPC #
- 707022364355
- Country of Origin
- China
- Material
- Wire
- Color
- Silver
Dimensions
- Width
- 36 in
- Depth
- 14 in
- Height
- 14 in
Description
Nexel Platforms keep products and merchandise off of floor and clearly visible. Ideal for stock room or walk-in refrigerator. 14H platform consists of four posts, one shelf, plastic shelf clips and adjustable floor levelers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.