ate Wire Shelf 36inW x 30inD
- Mfr # S3036EP
- Zoro # G911892623
product price:Â
$
46.15
/ea
Key Features
Depth
30 in
Material
Steel
Color
Silver
Finish
Nexelate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3036EP
- Zoro #
- G911892623
- UPC #
- 707022324434
- Country of Origin
- China
- Item
- Wire Shelf
- Material
- Steel
- Color
- Silver
- Finish
- Nexelate
Dimensions
- Width
- 36 in
- Depth
- 30 in
Description
Nexel S3036EP Nexelate Wire Shelf 36inW x 30inD. Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit. Nexelate is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use. Features: Open design to maximize air and light circulation and minimize dust accumulation. Includes 1 shelf and 4 shelf clips. Shelves easily adjust without tools at 1in increments. NSF approved for wet or dry use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.