Black Epoxy, 2 Tier, Display Unit, 36W x 14D x 34H
- Mfr # W14363B2
- Zoro # G008621204
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Depth
14 in
Height
34 in
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W14363B2
- Zoro #
- G008621204
- UPC #
- 707022434553
- Country of Origin
- China
Dimensions
- Width
- 36 in
- Depth
- 14 in
- Height
- 34 in
Details
- Item
- Starter Unit
- Material
- Steel
- Color
- Black
- Finish
- Black Epoxy
Description
Wire displays provide durability and flexibility to your retail merchandising efforts. Black epoxy wire shelving features a black epoxy powder coat over rust inhibiting undercoat resulting in an attractive, rugged and affordable shelving unit. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Solid, hardware deck has radial cut designed corners. Deck is coated with a smooth, semi-gloss Varnique finish that can be used for general food preparation and requires low maintenance that can be easily cleaned with mild soap and warm water. Varnique is also very resistant to water spotting and staining.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.