Zoro Homepage

Black Epoxy, 2 Tier, Display Unit, 48W x 18D x 34H

  • Mfr # W18483B2

  • Zoro # G908621267


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter Unit
Width
48 in
Depth
18 in
Height
34 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W18483B2
Zoro #
G908621267
UPC #
707022434584
Country of Origin
China

Dimensions

Width
48 in
Depth
18 in
Height
34 in

Details

Item
Starter Unit
Shelving Type
Starter Unit
Material
Steel
Number of Shelves
2
Color
Black
Finish
Black Epoxy
Shelf Capacity
800 lb
Shelf Style
Flat Wire
Standards
NSF Certified

Description

Wire displays provide durability and flexibility to your retail merchandising efforts. Black epoxy wire shelving features a black epoxy powder coat over rust inhibiting undercoat resulting in an attractive, rugged and affordable shelving unit. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Solid, hardware deck has radial cut designed corners. Deck is coated with a smooth, semi-gloss Varnique finish that can be used for general food preparation and requires low maintenance that can be easily cleaned with mild soap and warm water. Varnique is also very resistant to water spotting and staining.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.