Zoro Homepage

Black Epoxy, 2 Tier, Wire Shelving Add-On Unit, 60W x 14D x 34H

  • Mfr # A14603B2

  • Zoro # G608594113


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Add-On Unit
Depth
14 in
Height
34 in
Material
Steel
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14603B2
Zoro #
G608594113
UPC #
707022486767
Country of Origin
China

Dimensions

Width
60 in
Depth
14 in
Height
34 in

Details

Item
Add-On Unit
Shelving Type
Add-On Unit
Material
Steel
Number of Shelves
2
Color
Black
Finish
Black Epoxy
Shelf Style
Flat Wire
Shelf Capacity
600 lb
Standards
NSF Certified

Description

Black Epoxy Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, snap-on sleeves and S-hooks to join units. Black Epoxy is an attractive, rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.