Shop NEXEL
See all product information
Create Account
Black Epoxy, 2 Tier, Wire Shelving Starter Unit, 48W x 18D x 34H
- Mfr # 18483B2
- Zoro # G008593983
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
Starter Unit
Width
48 in
Depth
18 in
Height
34 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18483B2
- Zoro #
- G008593983
- UPC #
- 707022485340
- Country of Origin
- China
- Item
- Starter Unit
- Shelving Type
- Starter Unit
- Material
- Steel
- Number of Shelves
- 2
- Color
- Black
- Finish
- Black Epoxy
- Shelf Style
- Flat Wire
- Standards
- NSF Certified
- Shelf Capacity
- 800 lb
Dimensions
- Width
- 48 in
- Depth
- 18 in
- Height
- 34 in
Description
Black Epoxy Starter Units feature an attractive, rugged and affordable finish ideal for offices, retail stores, warehouses and more. This epoxy wire shelving is NSF approved for wet or dry use. Starter Unit includes 4 posts with leveling feet, 2 wire shelves and plastic snap on sleeves to secure shelves to posts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.