Zoro Homepage

Black Epoxy, 2 Tier, Wire Shelving Starter Unit, 54W x 18D x 34H

  • Mfr # 18543B2

  • Zoro # G608594045


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter Unit
Width
54 in
Depth
18 in
Height
34 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18543B2
Zoro #
G608594045
UPC #
707022485357
Country of Origin
China

Dimensions

Width
54 in
Depth
18 in
Height
34 in

Details

Item
Starter Unit
Shelving Type
Starter Unit
Material
Steel
Number of Shelves
2
Color
Black
Finish
Black Epoxy
Standards
NSF Certified
Shelf Style
Flat Wire
Shelf Capacity
600 lb

Description

Black Epoxy Starter Units feature an attractive, rugged and affordable finish ideal for offices, retail stores, warehouses and more. This epoxy wire shelving is NSF approved for wet or dry use. Starter Unit includes 4 posts with leveling feet, 2 wire shelves and plastic snap on sleeves to secure shelves to posts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.