Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Epoxy, 3 Tier, Wire Shelving Starter Unit, 48W x 14D x 34H

  • Mfr # 14483B3

  • Zoro # G608593604


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter Unit
Width
48 in
Depth
14 in
Height
34 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14483B3
Zoro #
G608593604
UPC #
707022486439
Country of Origin
China

Dimensions

Width
48 in
Depth
14 in
Height
34 in

Details

Item
Starter Unit
Shelving Type
Starter Unit
Material
Steel
Number of Shelves
3
Color
Black
Finish
Black Epoxy
Shelf Style
Flat Wire
Standards
NSF Certified
Shelf Capacity
800 lb

Description

Black Epoxy Starter Units feature an attractive, rugged and affordable finish ideal for offices, retail stores, warehouses and more. This epoxy wire shelving is NSF approved for wet or dry use. Starter Unit includes 4 posts with leveling feet, 3 wire shelves and plastic snap on sleeves to secure shelves to posts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.