Zoro Homepage

Black Epoxy, 4 Tier, Wire Shelving Add-On Unit, 48W x 14D x 54H

  • Mfr # A14485B

  • Zoro # G608593765


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Add-On Unit
Depth
14 in
Height
54 in
Material
Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14485B
Zoro #
G608593765
UPC #
707022483773
Country of Origin
China

Dimensions

Width
48 in
Depth
14 in
Height
54 in

Details

Item
Add-On Unit
Shelving Type
Add-On Unit
Material
Steel
Number of Shelves
4
Color
Black
Finish
Black Epoxy
Standards
NSF Certified
Shelf Style
Flat Wire
Shelf Capacity
800 lb

Description

Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Black Epoxy is an attractive, rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.