Zoro Homepage

Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 30W x 14D x 74H

  • Mfr # 14307B

  • Zoro # G608592164


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Width
30 in
Depth
14 in
Height
74 in
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14307B
Zoro #
G608592164
UPC #
707022484596
Country of Origin
China

Dimensions

Width
30 in
Depth
14 in
Height
74 in

Details

Item
Starter Unit
Material
Steel
Color
Black
Finish
Black Epoxy

Description

Black Epoxy Starter Units feature an attractive, rugged and affordable finish ideal for offices, retail stores, warehouses and more. This epoxy wire shelving is NSF approved for wet or dry use. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.