Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Epoxy Divider, 14D x 8H

  • Mfr # AD814B

  • Zoro # G108612461


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Overall Height
8 in
Overall Depth
14
Decking Material
Steel
Color
Black
For Use With
Wet/Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD814B
Zoro #
G108612461
UPC #
707022451376
Country of Origin
China

Dimensions

Overall Height
8 in
Overall Depth
14
Length
18 in

Details

Decking Material
Steel
Color
Black
For Use With
Wet/Dry
Wire Shelving Finish
Black Epoxy
Assembled/Unassembled
Assembled

Description

Black Epoxy Divider Installs easily without the use of bolts, nuts or clips. Attaches at any point along shelf. Black Epoxy is an attractive rugged and affordable finish.NSF approved for wet or dry use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.