Zoro Homepage

Black Epoxy Safety Push Handle 14W

  • Mfr # AE14B

  • Zoro # G908613576


product price: $16.65
/ea

Key Features

Material
Steel
Color
Black
Assembled
No
Type
Push Handle
Standards
NSF Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE14B
Zoro #
G908613576
UPC #
707022450904
Country of Origin
China

Dimensions

Depth
14 in

Details

Material
Steel
Color
Black
Assembled
No
Type
Push Handle
Standards
NSF Certified
Application
Wet/Dry Locations
Finish
Black Epoxy

Description

Safety Push Handles make maneuvering simple. Safety push handle keeps hands within cart width preventing bumps with walls and objects. Black Epoxy is an attractive rugged and affordable finish.NSF approved for wet or dry use. Includes 1 handle and shelf clips.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.