Zoro Homepage

Black Epoxy Wire Ledge, 14W x 4H

  • Mfr # AL414B

  • Zoro # G008826166


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Overall Width
14 in
Overall Height
4 in
Material
Steel
Finish
Black Epoxy
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL414B
Zoro #
G008826166
UPC #
707022365505
Country of Origin
China

Dimensions

Overall Width
14 in
Overall Height
4 in

Details

Material
Steel
Finish
Black Epoxy
Color
Black

Description

Black Epoxy Ledge Snaps onto perimeter of shelf providing 4H retaining ledge. If higher ledge is required, stack for 8, 12, etc. Black Epoxy is an attractive, rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.