
Black Epoxy Wire Shelf 72inW x 21inD
Mfr # S2172B
Zoro # G411919165
product price: $72.35
/eaKey Features
Depth
21 in
Material
Steel
Color
Black
Finish
Epoxy Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S2172B
Zoro #
G411919165
UPC #
707022350723
Country of Origin
China
Dimensions
Width
72 in
Depth
21 in
Details
Item
Wire Shelf
Material
Steel
Color
Black
Finish
Epoxy Coated
Description
Nexel S2172B Black Epoxy Wire Shelf 72inW x 21inD. Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit. Black Epoxy is an attractive rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use. Features: Open design to maximize air and light circulation and minimize dust accumulation. Includes 1 shelf and 4 shelf clips. Shelves easily adjust without tools at 1in increments. NSF approved for wet or dry use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.