
Bun Pan, Full Size, 18W x 26L, 18 Ga. Aluminum, Wire Reinforced Edge
Mfr # BP1826
Zoro # G908613484
product price:Â $17.49
/ea
Sold in multiples of 12 for $209.88
Key Features
Width
18 in
Height
1 in
Size
Full
Overall Depth
1
Barrel Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP1826
Zoro #
G908613484
UPC #
707022326957
Country of Origin
China
Dimensions
Width
18 in
Height
1 in
Size
Full
Overall Depth
1
Overall Length
26 in
Details
Item
Bun Pan
Barrel Material
Aluminum
Description
Nexel bun pan is made of 18 gauge aluminum for long lasting durability and corrosion resistance. Non-Perforated pans feature wire reinforced top perimeter edge for optimum strength. Units are nestable for consolidating space and storage convenience. Pans measure 18W x 1D x 26'L. Carton of 12.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.