
Chrome, 4 Shelf, Corner Wire Shelving Unit, Starter, 32inW x 24inD x 54inH
Mfr # 796559
Zoro # G011827778
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Width
32 in
Depth
24 in
Height
54 in
Material
Steel
Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
796559
Zoro #
G011827778
UPC #
707022031127
Country of Origin
China
Dimensions
Width
32 in
Depth
24 in
Height
54 in
Details
Item
Corner Unit
Material
Steel
Finish
Chrome Plated
Description
Nexel Chrome Corner Wire Shelving 32inW x 24inD x 54inH. Triangular shelving unit consists of 3 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts. Additional shelves sold separately. Shelf size corresponds to the width of shelving unit. 24in unit measures 16in deep from center front to back. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well. Features: Reinforced shelves with welded surface ribs for added strength. Includes 3 posts with leveling feet, 4 shelves and snap-on sleeves. Open design to maximize air and light circulation and minimize dust accumulation. Shelves easily adjust without tools at 1in increments. NSF Approved.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.