Shop NEXEL
See all product information
Create Account
Chrome, 4 Shelf, Corner Wire Shelving Unit, Starter, 32inW x 24inD x 86inH
- Mfr # 796622
- Zoro # G311827607
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Width
32 in
Depth
24 in
Height
86 in
Material
Steel
Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 796622
- Zoro #
- G311827607
- UPC #
- 707022031172
- Country of Origin
- China
- Item
- Corner Unit
- Material
- Steel
- Finish
- Chrome Plated
Dimensions
- Width
- 32 in
- Depth
- 24 in
- Height
- 86 in
Description
Nexel Chrome Corner Wire Shelving 32inW x 24inD x 86inH. Triangular shelving unit consists of 3 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts. Additional shelves sold separately. Shelf size corresponds to the width of shelving unit. 24in unit measures 16in deep from center front to back. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well. Features: Reinforced shelves with welded surface ribs for added strength. Includes 3 posts with leveling feet, 4 shelves and snap-on sleeves. Open design to maximize air and light circulation and minimize dust accumulation. Shelves easily adjust without tools at 1in increments. NSF Approved.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.