Zoro Homepage

Chrome, 72 Bottle, Wine Security Shelving Unit, 36W x 14D x 66H

  • Mfr # SU1436CW8PS

  • Zoro # G908596558


product price: $849.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Shelving Type
Security Unit
Depth
14 in
Height
66 in
Material
Steel
Number of Shelves
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU1436CW8PS
Zoro #
G908596558
UPC #
707022443708
Country of Origin
Taiwan, Province of China

Dimensions

Width
36 in
Depth
14 in
Height
66 in

Details

Item
Security Unit
Shelving Type
Security Unit
Material
Steel
Number of Shelves
10
Color
Silver
Finish
Chrome
Shelf Style
Wine Storage
Shelf Capacity
800 lb
Standards
NSF Certified

Description

A safer and more secure way to store wine bottles. Open 2 square grid mesh ensures high visibility, while lockable double door opens a full 270° keeps contents protected. Security units feature adjustable levelers and assemble easily. Includes 1 door set, 2 standard wire shelves, 2 side panels and back, 4 posts, 8 wine shelves, shelf clips and 4 adjustable leveling feet with non-marring floor glides which allow compensation for uneven floors. Chrome plating process consists of electro-plated nickel-chrome resulting in a brilliant high gloss finish. Open Wire truss reinforced shelves feature front to back welded surface ribs for added strength. Open design maximizes air and light circulation and minimizes dust accumulation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.