Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chrome Bin Rail, 36W x 3-1/4H, Steel

  • Mfr # 331512

  • Zoro # G308612384


product price: $22.65
/ea

Key Features

Decking Material
Steel
Color
Silver
Assembled/Unassembled
Assembled
Net Weight
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331512
Zoro #
G308612384
UPC #
707022076319
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
36 in

Details

Decking Material
Steel
Color
Silver
Assembled/Unassembled
Assembled
Net Weight
5

Description

Holds plastic bins for small parts storage. 36L.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.