Chrome Catheter Cart with Baskets, 5in Swivel Casters, 48inW x 24inL x 68inH
- Mfr # CCB77C
- Zoro # G508620943
product price:Â
$
2,136.99
/ea
Key Features
Width
48 in
Depth
24 in
Height
68 in
Color
Silver
Material
Chrome Plated Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCB77C
- Zoro #
- G508620943
- UPC #
- 710552511809
- Country of Origin
- Taiwan, Province of China
- Color
- Silver
- Material
- Chrome Plated Steel
- Number of Shelves
- 9
- Finish
- Chrome
- Includes
- (9) Shelves, (77) Catheter Baskets, (100) Plastic Label Holders
- Wheel Type
- Polyurethane Swivel Casters
- Type
- Procedure Cart
- Shelf Capacity
- 1200 lb
- Style
- Catheter Cart
Dimensions
- Width
- 48 in
- Depth
- 24 in
- Height
- 68 in
- Wheel Diameter
- 5 in
Description
Catheter Cart & Baskets open wire design provides greater visibility to help find cartons faster, check inventory more efficiently and eliminate opening cartons unnecessarily. Standard Unit consists of nine shelves, 77 catheter baskets and 100 plastic label holders for basket identification. 5 polyurethane swivel casters provide easy mobility. Chrome finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.