Zoro Homepage

Chrome Coat Rack with Bars, Wall Mount, 60inW x 24inD x 6inH

  • Mfr # 184446

  • Zoro # G011865596


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Width (In.)
60 in
Height (In.)
6 in
Depth (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184446
Zoro #
G011865596
UPC #
707022004275
Country of Origin
China

Dimensions

Width (In.)
60 in
Height (In.)
6 in
Depth (In.)
24 in

Details

Item
Wall Mount Coat Rack
Material
Steel
Color
Silver
Assembly
Unassembled

Description

Nexel Wall Coat Rack - Chrome. This Wall Mount Coat Rack is an attractive solution to garment storage. Durable chrome plated steel wire design minimizes dust accumulation and maximizes ventilation. Resists denting, chipping and rusting. Quick assembly - easily attaches to wall surface. 24inD x 60inW.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.